Zoro Homepage

Chisel, 2-1/4In X 8-1/2In, Masonry

  • Mfr # CMCH214H

  • Zoro # G013366916


product price: $17.49
/ea

Key Features

Type
Punch & Chisels
Overall Width
4 in
Material
Carbon Steel
Handle Material
Rubber
Width of Cut
2-1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCH214H
Zoro #
G013366916
UPC #
037103360267
Country of Origin
China

Dimensions

Overall Width
4 in
Width of Cut
2-1/4in
Blade Length
2.25in
Handle Length
5.5 in

Details

Item
Chisel, 2-1/4In X 8-1/2In, Masonry
Type
Punch & Chisels
Material
Carbon Steel
Handle Material
Rubber
Punch/Chisel Style
Masonry Chisel

Description

Chisel, 2-1/4In X 8-1/2In, Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.