Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel, 2-3/4"x9", Electrician w/Hndgrd

  • Mfr # CECH234H

  • Zoro # G615832321


product price: $17.49
/ea

Key Features

Length
9 in
Handle Material
Rubber
Blade Length
2.5 in
Width of Cut
2-3/4 in
Handle Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CECH234H
Zoro #
G615832321
UPC #
037103360298
Country of Origin
China

Dimensions

Length
9 in
Blade Length
2.5 in
Width of Cut
2-3/4 in
Handle Length
5.5 in
Height
4 in

Details

Item
Crescent Hmr Steel Frame Milled 22Oz,Rh
Handle Material
Rubber
Punch Piece Design
Electrician Chisel
Material
Carbon Steel

Description

Crescent Hmr Steel Frame Milled 22Oz,Rh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.