Zoro Homepage

Chisel, 2In Wood, Crescent

  • Mfr # CWCH20

  • Zoro # G713311704


product price: $14.49
/ea

Key Features

Material
Carbon Steel
Standards
ASME B107.410-2018
Overall Length
9.5 in
Width
1.5 in
Width of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWCH20
Zoro #
G713311704
UPC #
037103359209
Country of Origin
China

Dimensions

Overall Length
9.5 in
Width
1.5 in
Width of Cut
2 in

Details

Item
Chisel, 2In Wood, Crescent
Material
Carbon Steel
Standards
ASME B107.410-2018
Handle Color
Rawhide, Black
Punch/Chisel Style
Wood Chisel

Description

Chisel, 2In Wood, Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.