Chisel, 3/8In Wood, Crescent
Mfr # CWCH38
Zoro # G315832546
product price: $9.99
/eaKey Features
Handle Color
Rawhide, Black
ASME Standard
B107.410-2018
Overall Width
1.5 in
Length
9.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCH38
Zoro #
G315832546
UPC #
037103359131
Country of Origin
China
Dimensions
Overall Width
1.5 in
Length
9.5 in
Height
1.25 in
Width of Cut
0.375 in
Details
Item
Cord Assembly A
Handle Color
Rawhide, Black
ASME Standard
B107.410-2018
Material
Carbon Steel
Punch Piece Design
Wood Chisel
Description
Cord Assembly A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.