Zoro Homepage

Chisel, 3Inx12In Flooring

  • Mfr # CFCH30

  • Zoro # G715832382


product price: $16.49
/ea

Key Features

Blade Length
3 in
Handle Length
9 in
Length
12 in
Material
Carbon Steel
Width of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFCH30
Zoro #
G715832382
UPC #
037103360274
Country of Origin
China

Dimensions

Blade Length
3 in
Handle Length
9 in
Length
12 in
Width of Cut
3 in
Height
0.80 in

Details

Item
Crescent Hmr Steel Frame Smooth 22Oz,Rh
Material
Carbon Steel
Punch Piece Design
Flooring Chisel

Description

Crescent Hmr Steel Frame Smooth 22Oz,Rh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.