Zoro Homepage

Chisel, 5/8In Wood, Crescent

  • Mfr # CWCH58

  • Zoro # G215832646


product price: $11.89
/ea

Key Features

ASME Standard
B107.410-2018
Material
Carbon Steel
Handle Color
Rawhide, Black
Length
9.5 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWCH58
Zoro #
G215832646
UPC #
037103359155
Country of Origin
China

Dimensions

Length
9.5 in
Overall Width
1.5 in
Height
1.25 in
Width of Cut
0.625 in

Details

Item
Heating Element
ASME Standard
B107.410-2018
Material
Carbon Steel
Handle Color
Rawhide, Black
Punch Piece Design
Wood Chisel

Description

Heating Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.