Zoro Homepage

CODE RED Series MB8 Pry Bar, 8 in L, Ground Tip, Steel, Red, 3/4 in Dia

  • Mfr # MB8-06

  • Zoro # G513756606


product price: $18.19
/ea

Key Features

Type
Pry & Wrecking
Overall Length
8.0 in
Material
Alloy Steel
Overall Width
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB8-06
Zoro #
G513756606
UPC #
37103257833
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.0 in
Overall Width
1.0 in

Details

Type
Pry & Wrecking
Material
Alloy Steel

Description

Surfaces ground for precision nail pulling and prying resulting in less material damage, high visibility, durable finish helps prevent loss and makes it easy to find the tool on the job-site. Nail slot provides access for improved functionality and nail pulling. Precision tips for fast access and reduced damage to salvaged materials. Radius design increases durability, strength and better prying leverage. Striking pad assists users with penetration and prying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.