CODE RED Series Pry Bar, 18 in L, Flat End, Nail Slot Tip, Steel, Black, 4-1/8 in W

  • Mfr # DB18X

  • Zoro # G216452188


product price: $68.89
/ea

Key Features

Material
Steel
Individual/Set
Individual
Tools Product Type
Hand Tool
Assembled Depth (in)
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB18X
Zoro #
G216452188
UPC #
37103257864
Country of Origin
United States

Dimensions

Assembled Depth (in)
18.9 in

Details

Item
Pry Bar
Material
Steel
Individual/Set
Individual
Tools Product Type
Hand Tool

Description

BAR PRY RUBB GRIP 18 IN Specifications: Application: For prying, pulling nails and boards Head indexes over 180 deg and locks into 16 positions for increased access 90 deg flat head offers better access and wider support for prying against surfaces; striking pas assists users with penetration and prying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.