Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CODE RED Series Pry Bar, 30 in L, Flat End, Nail Slot Tip, Steel, Black, 4-1/8 in W

  • Mfr # DB30X

  • Zoro # G616241665


product price: $67.85
/ea

Key Features

End Style
Flat
Overall Width
4-1/8 in
Material
Steel
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB30X
Zoro #
G616241665
UPC #
37103257871
Country of Origin
United States

Dimensions

Overall Width
4-1/8 in
Overall Length
30 in

Details

End Style
Flat
Material
Steel

Description

PRY BAR INDEX FLAT BLACK 30IN Head indexes over 180 deg and locks into 16 positions for increased access 90 deg flat head offers better access and wider support for prying against surfaces; striking pas assists users with penetration and prying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.