Combination Wrench 1-1/4in X 1-1/4in 12 Point SAE 16.95in L Silver

  • Mfr # CCW16-05

  • Zoro # G316241682


product price: $59.99
/ea

Key Features

Overall Length
16.95 in
Material
Alloy Steel
Finish
Full Polish Chrome
Head Size
1-1/4 in
Head Offset Angle
15 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW16-05
Zoro #
G316241682
UPC #
37103273024
Country of Origin
United States

Dimensions

Overall Length
16.95 in
Head Size
1-1/4 in

Details

Material
Alloy Steel
Finish
Full Polish Chrome
Head Offset Angle
15 °
Number of Points
12 Point

Description

Perfect for working on larger engines and farm equipment. These Wrenches are nickel chrome plated for long lasting protection and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.