Combination Wrench 1-1/8in X 1-1/8in 12 Point SAE 15.87in L Silver

  • Mfr # CCW15-05

  • Zoro # G316241620


product price:  $45.59
/ea

Key Features

Overall Length
15.87 in
Material
Alloy Steel
Finish
Full Polish Chrome
Head Size
1-1/8 in
Head Offset Angle
15 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW15-05
Zoro #
G316241620
UPC #
37103273017
Country of Origin
United States

Dimensions

Overall Length
15.87 in
Head Size
1-1/8 in

Details

Material
Alloy Steel
Finish
Full Polish Chrome
Head Offset Angle
15 °
Number of Points
12 Point

Description

Incredible strength and corrosion resistance from specially formulated and heat-treated chrome alloy steel Off-corner loading design on box end provides better grip and reduces fastener rounding Sizes stamped on both sides of each wrench for easy identification Bright, full polish chrome finish easily wipes clean and resists corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.