
Combination Wrench Set, 14 pc, 3/8 to 1-1/4 in, Full Polish Chrome
Mfr # CCWS4-05
Zoro # G416494308
product price: $94.75
/ea
Free Shipping & Returns
Key Features
Number of Pieces
14
Measurement Type
SAE
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCWS4-05
Zoro #
G416494308
UPC #
37103336927
Country of Origin
India
Details
Number of Pieces
14
Measurement Type
SAE
Finish
Full Polish Chrome
Description
Crescent combination wrench set metric system of measurement, 3/8 to 1-1/4 in size, 14 pc, specifications: end A drive type : open end/end B offset° : 15/end B drive type : 12 point, alloy steel, full polish chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.