Zoro Homepage

Ct Apex 2In Qr Bit Holder

  • Mfr # CABQ2D-1

  • Zoro # G812532925


product price: $8.69
/ea
Sold in multiples of 4 for $34.76

Key Features

Magnetic/Nonmagnetic
Nonmagnetic
Material
Steel
Overall Length
2 in
Size
1/4 in
Tip Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABQ2D-1
Zoro #
G812532925
UPC #
0697099348108
Country of Origin
China

Dimensions

Overall Length
2 in
Size
1/4 in

Details

Item
Quick Release Bit Holder,2in
Magnetic/Nonmagnetic
Nonmagnetic
Material
Steel
Tip Finish
Black Oxide
Insulated
No

Description

Quick Release Bit Holder,2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.