
1/4" x 1" Hex VORTEX Impact Power Bit - 25 Pack
Mfr # CAVB1HX16-25
Zoro # G906621269
product price:Â $2.15
/ea
Sold in multiples of 25 for $53.75
Key Features
SAE or Metric
Metric
Finish
Black Oxide
Size
1/4 in
Material
Steel
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAVB1HX16-25
Zoro #
G906621269
UPC #
697099349464
Country of Origin
China
Dimensions
Size
1/4 in
Overall Length
1 in
Details
SAE or Metric
Metric
Item
Ct Apex Bit,Vortex,1" Hx16
Finish
Black Oxide
Material
Steel
Insulated
No
Description
Ct Apex Bit,Vortex,1 In. Hx16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.