Zoro Homepage

Ct Apex Bit, Vortex, 3.5In T30

  • Mfr # CAVB3BT30

  • Zoro # G812530136


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Overall Length
3.5 in
Finish
Black Oxide
Material
Steel
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB3BT30
Zoro #
G812530136
UPC #
697099347804
Country of Origin
China

Dimensions

Overall Length
3.5 in

Details

Item
Impact Power Bit,Vortex,3.5in,T30
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Impact Power Bit,Vortex,3.5in,T30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.