Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2-1/2" VORTEX Magnetic Nutsetter

  • Mfr # CAVN2DHX16-25

  • Zoro # G406621455


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Size
1/4 in
Overall Length
2.65 in
Insulated
No
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVN2DHX16-25
Zoro #
G406621455
UPC #
697099348689
Country of Origin
China

Dimensions

Size
1/4 in
Overall Length
2.65 in

Details

Item
Ct Apex Torsion,1/4",Mag Nutsetter
Insulated
No
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Black Oxide
Fastening Tool Material
Chrome-Molybdenum (Cr-Mo)
SAE or Metric
SAE

Description

Ct Apex Torsion,1/4 In.,Mag Nutsetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.