
10" Curved Jaw Locking Pliers with Wire Cutter
Mfr # C10CVN-08
Zoro # G905687259
product price:Â $16.29
/eaKey Features
Jaw Length
1.25 in
Jaw Width
2.15 in
Material
Alloy Steel
Overall Length
10 in
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C10CVN-08
Zoro #
G905687259
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Jaw Length
1.25 in
Jaw Width
2.15 in
Overall Length
10 in
Jaw Thickness
0.56 in
Width (In.)
2.6 in
Height (In.)
0.8 in
Handle Length
6 in
Details
Material
Alloy Steel
Finish
Nickel Plated
Wire Cutter
Yes
Item
Pliers
Insulated / Uninsulated
Uninsulated
Type
Locking
Wire Crimper
No
Standards
ASME
Color
Rawhide
Description
Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.