Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter 18In High Leverage Center Cut

  • Mfr # CT18HLC

  • Zoro # G212840712


product price: $40.15
/ea

Key Features

Overall Length
18 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center Cut
Features
Cuts Soft, Medium and Hard Materials, Integrated Stabilizer on Handles for Increased Leverage and Control While Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT18HLC
Zoro #
G212840712
UPC #
037103371508
Country of Origin
Viet Nam

Dimensions

Overall Length
18 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Hard Steel
1/8 in

Details

Item
Cutter 18In High Leverage Center Cut
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center Cut
Features
Cuts Soft, Medium and Hard Materials, Integrated Stabilizer on Handles for Increased Leverage and Control While Cutting
Weight
3.4 lb
Handle Color
Black
Not For Use With
Energized Circuits, Wire/Cable
Material Application
Metal
Non-Sparking
No
Bolt Cutter Type
General Purpose Bolt Cutters
Insulated
No
Color
Rawhide, Black

Description

Cutter 18In High Leverage Center Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.