Zoro Homepage

Cutter 6.5In Electrical Cable

  • Mfr # CT0690ECC

  • Zoro # G812844226


product price: $10.15
/ea

Key Features

Overall Length
8.98 in
Color
Rawhide, Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0690ECC
Zoro #
G812844226
UPC #
037103371577
Country of Origin
Viet Nam

Dimensions

Overall Length
8.98 in

Details

Item
Cutter 6.5In Electrical Cable
Color
Rawhide, Black
Material
Steel

Description

Cutter 6.5In Electrical Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.