Zoro Homepage

Cutter 6.5In Electrical Compact Bolt

  • Mfr # CT0690BC

  • Zoro # G714923173


product price: $14.69
/ea

Key Features

Handle Material
Steel
Handle Color
Rawhide, Black
Overall Length
6.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0690BC
Zoro #
G714923173
UPC #
037103371584
Country of Origin
Viet Nam

Dimensions

Overall Length
6.34 in

Details

Item
Cutter 6.5In Electrical Compact Bolt
Handle Material
Steel
Handle Color
Rawhide, Black

Description

Cutter 6.5In Electrical Compact Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.