Zoro Homepage

Cutter 7.5In Pocket Wire Rope And Cable

  • Mfr # CT0690WRC

  • Zoro # G812844219


product price: $28.89
/ea

Key Features

Overall Length
8.25 in
Color
Rawhide, Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0690WRC
Zoro #
G812844219
UPC #
037103371553
Country of Origin
Viet Nam

Dimensions

Overall Length
8.25 in

Details

Item
Cutter 7.5In Pocket Wire Rope And Cable
Color
Rawhide, Black
Material
Steel

Description

Cutter 7.5In Pocket Wire Rope And Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.