Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter 8.5Incompact Angled Wire And Bolt

  • Mfr # CT0890BCA

  • Zoro # G712486298


product price: $32.79
/ea

Key Features

Overall Length
8 1/2 in
Handle Material
Steel
Material Application
Metal
Insulated
No
Bolt Cutter Type
General Purpose Bolt Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT0890BCA
Zoro #
G712486298
UPC #
037103371522
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/2 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Hard Steel
1/8 in
For Maximum Diameter Soft Steel
1/4 in

Details

Item
Cutter 8.5Incompact Angled Wire And Bolt
Handle Material
Steel
Material Application
Metal
Insulated
No
Bolt Cutter Type
General Purpose Bolt Cutters
Grip Material
thermoplastic elastomer (TPE) compounds based on SEBS (Styrene Ethylene Butylene Styrene)
Non-Sparking
No
Handle Color
Black

Description

Cutter 8.5Incompact Angled Wire And Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.