Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter 8.5Incompact Wire And Bolt

  • Mfr # CT0890BWC

  • Zoro # G212840729


product price: $19.99
/ea

Key Features

Overall Length
8 1/8 in
Handle Material
Steel
Jaw Material
Steel
Features
Induction Hardened Cutting Edges for Ultimate Durability, Precision Engineered, Recessed Throat Notch Holds Material Closer to the Joint for Maximum Cutting Leverage
Weight
0.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT0890BWC
Zoro #
G212840729
UPC #
037103371515
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/8 in
For Maximum Diameter Hard Steel
1/8 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Soft Steel
1/4 in

Details

Item
Cutter 8.5Incompact Wire And Bolt
Handle Material
Steel
Jaw Material
Steel
Features
Induction Hardened Cutting Edges for Ultimate Durability, Precision Engineered, Recessed Throat Notch Holds Material Closer to the Joint for Maximum Cutting Leverage
Weight
0.9 lb
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Grip Material
thermoplastic elastomer (TPE) compounds based on SEBS (Styrene Ethylene Butylene Styrene)
Material Application
Metal
Insulated
No
Not For Use With
Energized Circuits, Wire/Cable
Handle Color
Black
Non-Sparking
No

Description

Cutter 8.5Incompact Wire And Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.