Zoro Homepage

Cutter 9.5In Electrical Cable

  • Mfr # CT0890ECC

  • Zoro # G914644519


product price: $22.09
/ea

Key Features

Material
Steel
Color
Rawhide, Black
Length
11.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0890ECC
Zoro #
G914644519
UPC #
037103371546
Country of Origin
Viet Nam

Dimensions

Length
11.34 in

Details

Item
Cutter 9.5In Electrical Cable
Material
Steel
Color
Rawhide, Black

Description

Cutter 9.5In Electrical Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.