Zoro Homepage

Double End Nail Puller, 12 In

  • Mfr # CNP12

  • Zoro # G314547731


product price: $17.79
/ea

Key Features

Overall Width (In.)
2.5 in
Overall Length (In.)
12 in
Overall Height (In.)
0.5 in
Finish
Powder Paint
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNP12
Zoro #
G314547731
UPC #
037103360595
Country of Origin
Viet Nam

Dimensions

Overall Width (In.)
2.5 in
Overall Length (In.)
12 in
Overall Height (In.)
0.5 in

Details

Item
Double End Nail Puller,12 In
Finish
Powder Paint
Material
Alloy Steel

Description

Double End Nail Puller,12 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.