Zoro Homepage

Drill Bit Extension, 18in, 7/16in

  • Mfr # CDEX-1825

  • Zoro # G512532935


product price: $24.15
/ea

Key Features

Overall Length (In.)
18 in
Drill Size
7/16 in
Cuts Material Types
Wood
Tip Finish
Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDEX-1825
Zoro #
G512532935
UPC #
697099368588
Country of Origin
China

Dimensions

Overall Length (In.)
18 in
Drill Size
7/16 in

Details

Item
Drill Bit Extension,18in,7/16in
Cuts Material Types
Wood
Tip Finish
Machined

Description

Drill Bit Extension,18in,7/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.