Drill Bit Extension, 5.5in, 3/8in
Mfr # CDEX-5521
Zoro # G612532934
product price: $10.99
/eaKey Features
Overall Length (In.)
5.50 in
Drill Size
3/8 in
Cuts Material Types
Wood
Tip Finish
Machined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDEX-5521
Zoro #
G612532934
UPC #
697099368601
Country of Origin
China
Dimensions
Overall Length (In.)
5.50 in
Drill Size
3/8 in
Details
Item
Drill Bit Extension,5.5in,3/8in
Cuts Material Types
Wood
Tip Finish
Machined
Description
Drill Bit Extension,5.5in,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.