
Folding Hex Key Mm 8Pc
Mfr # CHKFM8
Zoro # G312485677
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Number of Keys
8
Overall Length
3.75 in
Material
Alloy Steel
SAE or Metric
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHKFM8
Zoro #
G312485677
UPC #
037103309761
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3.75 in
Details
Item
Folding Hex Key Mm 8Pc
Number of Keys
8
Material
Alloy Steel
SAE or Metric
Metric
Finish
Black Oxide
Description
Folding Hex Key Mm 8Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.