Zoro Homepage

Folding Hex Key Sae 9Pc

  • Mfr # CHKFSAE9

  • Zoro # G713335410


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

SAE or Metric
SAE
Material
Alloy Steel
Number of Keys
9
ASME Standard
B18.3-2003
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHKFSAE9
Zoro #
G713335410
UPC #
037103309754
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75 in

Details

Item
Folding Hex Key Sae 9Pc
SAE or Metric
SAE
Material
Alloy Steel
Number of Keys
9
ASME Standard
B18.3-2003

Description

Folding Hex Key Sae 9Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.