
Brunello Rolled Rim Planter
Mfr # A263533
Zoro # G121667035
product price: $40.85
/eaKey Features
Height
10.75 in
Length
13.5 in
Color
Rust
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A263533
Zoro #
G121667035
UPC #
645667139016
Country of Origin
Colombia
Dimensions
Width
13.5 in
Height
10.75 in
Length
13.5 in
Details
Item
Planter
Color
Rust
Material
Polyethelene Plastic
Description
This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.