Zoro Homepage

Brunello Rolled Rim Planter

  • Mfr # A264011

  • Zoro # G221666884


product price: $50.00
/ea

Key Features

Length
16 in
Color
Parchment
Material
Polyethelene Plastic
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A264011
Zoro #
G221666884
UPC #
810066997097
Country of Origin
Colombia

Dimensions

Length
16 in
Width
16 in
Height
12.5 in

Details

Item
Planter
Color
Parchment
Material
Polyethelene Plastic

Description

This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.