
Brunello Rolled Rim Planter
Mfr # A264034
Zoro # G321667033
product price: $50.00
/eaKey Features
Height
12.5 in
Length
16 in
Material
Polyethelene Plastic
Width
16 in
Color
Terracotta-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A264034
Zoro #
G321667033
UPC #
645667138842
Country of Origin
Colombia
Dimensions
Height
12.5 in
Length
16 in
Width
16 in
Details
Material
Polyethelene Plastic
Item
Planter
Color
Terracotta-color
Description
This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.