Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brunello Rolled Rim Planter

  • Mfr # A265034

  • Zoro # G821667052


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
20 in
Material
Polyethelene Plastic
Color
Terracotta-color
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A265034
Zoro #
G821667052
UPC #
645667138668
Country of Origin
Colombia

Dimensions

Height
15.75 in
Width
20 in
Length
20 in

Details

Item
Planter
Material
Polyethelene Plastic
Color
Terracotta-color

Description

This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.