
Brunello Rolled Rim Planter
Mfr # A266894
Zoro # G921667082
product price: $179.00
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Width
27 in
Color
Caviar Black
Length
27 in
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A266894
Zoro #
G921667082
UPC #
645667138583
Country of Origin
Colombia
Dimensions
Height
21.5 in
Width
27 in
Length
27 in
Details
Item
Planter
Color
Caviar Black
Material
Polyethelene Plastic
Description
This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.