Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brunello Rolled Rim Planter

  • Mfr # A269011

  • Zoro # G621666996


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Material
Polyethelene Plastic
Color
Parchment
Height
28.75 in
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A269011
Zoro #
G621666996
UPC #
810066997134
Country of Origin
Colombia

Dimensions

Width
35 in
Height
28.75 in
Length
35 in

Details

Item
Planter
Material
Polyethelene Plastic
Color
Parchment

Description

This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.