
Brunello Rolled Rim Planter
Mfr # A269092
Zoro # G921667006
product price: $579.00
/ea
Free Shipping & Returns
Key Features
Color
Weathered Concrete
Height
28.75 in
Length
35 in
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A269092
Zoro #
G921667006
UPC #
645667138200
Country of Origin
Colombia
Dimensions
Height
28.75 in
Length
35 in
Width
35 in
Details
Color
Weathered Concrete
Item
Planter
Material
Polyethelene Plastic
Description
This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.