
Brunello Rolled Rim Planter
Mfr # A269534
Zoro # G521666911
product price: $619.00
/ea
Free Shipping & Returns
Key Features
Width
37 in
Size
Wide
Length
37 in
Color
Terracotta-color
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A269534
Zoro #
G521666911
UPC #
645667137944
Country of Origin
Colombia
Dimensions
Width
37 in
Size
Wide
Length
37 in
Height
30 in
Details
Item
Planter
Color
Terracotta-color
Material
Polyethelene Plastic
Description
This traditional rolled-rim planter design will exceed your expectations with its durability and top quality manufacturing. This is your go-to planter for both enduring style and affordability. With nine sizes to choose from, the Brunello answers the need of apartment dweller to commercial streetcapes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.