Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleo Sprayer, Lime, 9PK

  • Mfr # BZ631361C

  • Zoro # G521667215


product price: $143.99
/pk 9, $16.00/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
4.14 in
Material
Impact Resistant Polystyrene
Color
Green
Depth
4.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ631361C
Zoro #
G521667215
UPC #
816951024374
Country of Origin
Italy

Dimensions

Height
9.75 in
Width
4.14 in
Depth
4.14 in

Details

Item
Cleo Sprayer (Case of 9) Lime
Material
Impact Resistant Polystyrene
Color
Green

Description

The perfect match to your Cleo watering can. The Cleo plant sprayer comes with an adjustable sprayer to fine-tune your misting requirements. Light on the hands, the refillable spray bottle is designed to ensure effortless use and prevent fingertip fatigue. And it doesn’t end with the greens. The Cleo is the perfect lightweight and sturdy sprayer for cleaning solutions, pet sprayer, ironing, car detailing, hair sprayer, or why not just use it to mist yourself during a hot summer day? Get ready to complete any chore with a simple twist of the nozzle! Comfortable, ergonomic design. Hard plastic shell Tight and secure cap closure, to avoid leaks and clogs Adjustable spraying nozzle Sprays evenly and covers large surface areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.