
Cleo Sprayer, Snow, 9PK
Mfr # BZ631312C
Zoro # G521667277
product price: $143.99
/pk 9, $16.00/ea
Free Shipping & Returns
Key Features
Color
White
Width
4.14 in
Height
9.75 in
Depth
4.14 in
Material
Impact Resistant Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BZ631312C
Zoro #
G521667277
UPC #
816951024381
Country of Origin
Italy
Dimensions
Width
4.14 in
Height
9.75 in
Depth
4.14 in
Details
Color
White
Item
Cleo Sprayer (Case of 9) Snow
Material
Impact Resistant Polystyrene
Description
The perfect match to your Cleo watering can. The Cleo plant sprayer comes with an adjustable sprayer to fine-tune your misting requirements. Light on the hands, the refillable spray bottle is designed to ensure effortless use and prevent fingertip fatigue. And it doesn’t end with the greens. The Cleo is the perfect lightweight and sturdy sprayer for cleaning solutions, pet sprayer, ironing, car detailing, hair sprayer, or why not just use it to mist yourself during a hot summer day? Get ready to complete any chore with a simple twist of the nozzle! Comfortable, ergonomic design. Hard plastic shell Tight and secure cap closure, to avoid leaks and clogs Adjustable spraying nozzle Sprays evenly and covers large surface areas
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.