
Dylan Rectangular Planter Box - Large Herb Planter - 31.5"x 14" x 13"H, Cappuccino, 3PK
Mfr # AZ284744C
Zoro # G021667142
product price: $257.99
/pk 3, $86.00/ea
Free Shipping & Returns
Key Features
Depth
31.5 in
Size
31.5x 14 x 13H
Outside Diameter
31.5x 14 x 13H
Height
13 in
Color
Capuccino
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ284744C
Zoro #
G021667142
UPC #
645667266092
Country of Origin
Italy
Dimensions
Width
14 in
Depth
31.5 in
Size
31.5x 14 x 13H
Outside Diameter
31.5x 14 x 13H
Height
13 in
Details
Item
Dylan Rectangular Planter Box - Large Herb Planter - 31.5x 14 x 13H (Cappuccino) - Bag of 3
Color
Capuccino
Material
Plastic
Description
Create your own secret garden using our Dylan rectangular planter box outdoor and indoor use. Deep enough to allow for season-long healthy root growth, the Dylan is ideal for lining your outdoor space with everything from herbs and veggies to evergreen shrubs. And with an option to install caster wheels (sold separately), you can take it easy on your back and have the flexibility to move the planter box into sunnier spots on your deck or patio.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.