Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan Rectangular Planter Box - Large Herb Planter - 31.5"x 14" x 13"H, Terracotta-like Color, 3PK

  • Mfr # AZ284730C

  • Zoro # G221667140


product price: $257.99
/pk 3, $86.00/ea
Free Shipping & Returns

Key Features

Color
Terracotta-Colored
Outside Diameter
31.5x 14 x 13H
Size
31.5x 14 x 13H
Height
13 in
Depth
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ284730C
Zoro #
G221667140
UPC #
645667266078
Country of Origin
Italy

Dimensions

Outside Diameter
31.5x 14 x 13H
Width
14 in
Size
31.5x 14 x 13H
Height
13 in
Depth
31.5 in

Details

Item
Dylan Rectangular Planter Box - Large Herb Planter - 31.5x 14 x 13H (Terracotta-like Color) - Bag of 3
Color
Terracotta-Colored
Material
Plastic

Description

Create your own secret garden using our Dylan rectangular planter box outdoor and indoor use. Deep enough to allow for season-long healthy root growth, the Dylan is ideal for lining your outdoor space with everything from herbs and veggies to evergreen shrubs. And with an option to install caster wheels (sold separately), you can take it easy on your back and have the flexibility to move the planter box into sunnier spots on your deck or patio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.