
Emma 25" Classic Round Plant Pot, Charcoal, 6PK
Mfr # AZ142593C
Zoro # G421667124
product price: $449.99
/pk 6, $75.00/ea
Free Shipping & Returns
Key Features
Size
25W (Pack of 6)
Depth
25.59 in
Color
Charcoal
Height
18.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ142593C
Zoro #
G421667124
UPC #
645667279054
Country of Origin
Italy
Dimensions
Width
25.59 in
Size
25W (Pack of 6)
Depth
25.59 in
Height
18.5 in
Details
Item
Emma 25 Classic Round Plant Pot (Charcoal) Bag of 6
Color
Charcoal
Material
Plastic
Description
Our Emma Crescent Too containers make great everyday value planters. Our lightweight and durable Crescent Too classic planters provide a great value and are a great choice for your interior and exterior gardening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.