
Emma 25" Classic Round Plant Pot, Terracotta-like Color, 6PK
Mfr # AZ142530C
Zoro # G521667246
product price:Â $427.99
/pk 6, $71.33/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Terracotta
Width
25.59 in
Height
18.5 in
Size
25W (Pack of 6)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZ142530C
Zoro #
G521667246
UPC #
645667259605
Country of Origin
Italy
Dimensions
Width
25.59 in
Height
18.5 in
Size
25W (Pack of 6)
Depth
25.59 in
Details
Material
Plastic
Color
Terracotta
Item
Emma 25 Classic Round Plant Pot (Terracotta-like Color) Bag of 6
Description
Our Emma Crescent Too containers make great everyday value planters. Our lightweight and durable Crescent Too classic planters provide a great value and are a great choice for your interior and exterior gardening.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.