
Energy Pressure Sprayer, Green, 10PK
Mfr # AZ241762C
Zoro # G221667232
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
Key Features
Height
11 in
Depth
5 in
Material
Impact Resistant Polystyrene
Size
1.1L Pressure Sprayer
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ241762C
Zoro #
G221667232
UPC #
645667254389
Country of Origin
Italy
Dimensions
Height
11 in
Depth
5 in
Size
1.1L Pressure Sprayer
Width
5.75 in
Details
Material
Impact Resistant Polystyrene
Item
Energy Pressure Sprayer (Green) Case of 10
Color
Green
Description
Achieve a perfect mist for your delicate seedlings or indoor plants with this pressure spray bottle. Easy to pump and simple to fill, this pressure pump is ideal for more than just your watering needs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.