
Energy Pro Pressure Sprayer, Green, 8PK
Mfr # AZ621701C
Zoro # G021667166
product price: $280.99
/pk 8, $35.12/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Width
5.5 in
Size
2.2 L Pressure Sprayer
Material
Impact Resistant Polystyrene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ621701C
Zoro #
G021667166
UPC #
816951020021
Country of Origin
Italy
Dimensions
Depth
5.5 in
Width
5.5 in
Size
2.2 L Pressure Sprayer
Height
13 in
Details
Material
Impact Resistant Polystyrene
Item
Energy Pro Pressure Sprayer (Green) Case of 8
Color
White
Description
With brass nozzles and a 360-degree spraying capability, this is one of the best pressure sprayers you can have. It’s ideal to use for spraying underneath leaves and will save you from having to twist and turn yourself to water your plants in the best angles. Great product for professional use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.