Zoro Homepage

Energy Pro Sprayer, Green, 20PK

  • Mfr # AZ611162C

  • Zoro # G821667229


product price: $299.99
/pk 20, $15.00/ea
Free Shipping & Returns

Key Features

Depth
5 in
Color
Green
Material
Impact Resistant Polystyrene
Height
11 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ611162C
Zoro #
G821667229
UPC #
816951020014
Country of Origin
Italy

Dimensions

Depth
5 in
Height
11 in
Width
5 in
Size
1 L Sprayer

Details

Color
Green
Material
Impact Resistant Polystyrene
Item
Energy Pro Sprayer (Green) Case of 20

Description

With brass nozzles, and a 360-degree spraying capability this is one of the best water spray bottles you can have. It’s ideal to use for spraying underneath leaves and will save you from having to twist and turn yourself to water your plants in the best angles. Great product for professional use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.