
Energy Sprayer, Green, 20PK
Mfr # AZ221162C
Zoro # G321667170
product price: $118.99
/pk 20, $5.95/ea
Free Shipping & Returns
Key Features
Color
Green
Size
1L Sprayer
Width
4.75 in
Height
10.75 in
Material
Impact Resistant Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ221162C
Zoro #
G321667170
UPC #
645667254365
Country of Origin
Italy
Dimensions
Size
1L Sprayer
Width
4.75 in
Height
10.75 in
Depth
4.75 in
Details
Color
Green
Item
Energy Sprayer (Green) Case of 20
Material
Impact Resistant Polystyrene
Description
Your everyday plant spray bottle made better. The Energizer plant sprayer comes with an adjustable sprayer to fine-tune your misting requirements. Light on the hands, this refillable spray bottle is designed to ensure effortless pumping and prevent fingertip fatigue. And it doesn’t end with the greens. The Energy sprayer is the perfect lightweight and sturdy sprayer for cleaning solutions, pet sprayer, ironing, car detailing, hair sprayer or why not just use it to mist yourself during a hot summer day? Get ready to complete any chore with a simple twist of the nozzle!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.