
Eva 14" Round Houseplant Pot - No Drain Hole, Black, 2PK
Mfr # AZ011694C
Zoro # G421667261
product price:Â $73.89
/pk 2, $36.95/eaKey Features
Height
13 in
Color
Black
Depth
14.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ011694C
Zoro #
G421667261
UPC #
645667252286
Country of Origin
Israel
Dimensions
Height
13 in
Size
14W (Pack of 2)
Width
14.25 in
Depth
14.25 in
Details
Color
Black
Item
Eva 14 Round Houseplant Pot - No Drain Hole (Black) Case of 2
Material
Plastic
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.