Eva 14" Round Houseplant Pot - No Drain Hole, Latte, 2PK

  • Mfr # AZ011670C

  • Zoro # G121667097


product price:  $73.89
/pk 2, $36.95/ea

Key Features

Material
Plastic
Height
13 in
Color
Latte
Depth
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZ011670C
Zoro #
G121667097
UPC #
645667252262
Country of Origin
Israel

Dimensions

Width
14.25 in
Height
13 in
Size
14W (Pack of 2)
Depth
14.25 in

Details

Material
Plastic
Color
Latte
Item
Eva 14 Round Houseplant Pot - No Drain Hole (Latte) Case of 2

Description

From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.