
Eva 14" Round Houseplant Pot - No Drain Hole, White, 2PK
Mfr # AZ011600C
Zoro # G821667199
product price:Â $73.89
/pk 2, $36.95/eaKey Features
Depth
14.25 in
Height
13 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZ011600C
Zoro #
G821667199
UPC #
645667252248
Country of Origin
Israel
Dimensions
Depth
14.25 in
Height
13 in
Width
14.25 in
Size
14W (Pack of 2)
Details
Color
White
Material
Plastic
Item
Eva 14 Round Houseplant Pot - No Drain Hole (White) Case of 2
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.